KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Patch Cord, Alligator Clip Kit, Banana

VALUE BRAND| Zoro #: G1308711| Mfr #: 4WRF2

$10.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ratings: 150VDC, 5A Max
Insulation: Polypropylene
Color: Black/Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308711 Mfr #: 4WRF2
Ratings: 150VDC, 5A MaxInsulation: Polypropylene
Color: Black/RedManufacturers Warranty Length: 1 year
Temp. Range (F): 120Item: Patch Cord
Package Quantity: 1 pairMaterial of Construction: Nickel Plated Steel
Jaw Opening (In.): 0.3Plug and Connector Description: Alligator Clip and Stacking Banana Plug
Length (In.): 40Wire Gauge (AWG): 18
Country of Origin (subject to change): China

Description

Patch Cord Kit, Alligator Clip and Stacking Banana Plug, Length 40 In, Color Black and Red, Material of Construction Nickel Plated Steel, Jaw Opening 0.3 In, Ratings 150VDC, 5A Max, Temp Range 120 F, Wire Gauge 18 AWG, Polypropylene Insulation

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews