Patch Cord, BNC Male To BNC Male, 40 In

VALUE BRAND| Zoro #: G2395714| Mfr #: 5TXC3

$10.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ratings: 500V @ 3A Max, CAT I 500 V
Item: Patch Cord
Features: BNC Male to BNC Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395714 Mfr #: 5TXC3
Ratings: 500V @ 3A Max, CAT I 500 VItem: Patch Cord
Features: BNC Male to BNC MaleColor: Black
Impedance (Ohms): 50Package Quantity: 1
Material of Construction: Gold Plated Brass ContactPlug and Connector Description: BNC Male to BNC Male
Length (In.): 40Temp. Range (F): -40 Degrees to 85 Degrees
Country of Origin (subject to change): China

Description

Patch Cord, BNC Male to BNC Male, Color Black, Material of Construction Gold Plated Brass Contact, Ratings 500V @ 3A Max, CAT I 500 V, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews