KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pegboard Hook Assortment Kit, 26 Pc

VALUE BRAND| Zoro #: G0263487| Mfr #: 5TPJ4

$21.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 7/25"
Item: Pegboard Hook Assortment Kit
Includes: 26 Hooks and Bins
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263487 Mfr #: 5TPJ4
Hole Size: 7/25"Item: Pegboard Hook Assortment Kit
Includes: 26 Hooks and BinsHole Spacing: 1"
Type: Locking StyleConstruction: welded
Finish: BlackHole Shape: Round
Material: steelCountry of Origin (subject to change): China

Description

Pegboard Hook Assortment Kit, Locking Style, Welded Construction, Material Steel, Black Finish, Includes 26 Hooks and Bins

Reviews