Petro Hose, 1 IDx1.50 ODx25 Ft, 1 MNPT

VALUE BRAND| Zoro #: G0670311| Mfr #: 1ZNE2

$392.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670311 Mfr #: 1ZNE2
Reinforcement: Textile Cord, HelixTube Material: Nitrile
Fitting Material: BrassItem: Gasoline Hose
Couplers: -Color: Black
Cover Material: Vinyl NitrileMeets: RMA Class A
Temp. Range: -35 Degrees to 200 Degrees FFitting Type: M & F NPSH
Couplers: -Fitting Material: Brass
Fitting Size: 1"Outside Dia.: 1-1/2"
Length: 25 ft.Inside Dia.: 1"
Country of Origin (subject to change): Canada

Product Description

Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 25 Ft, MNPT Size 1 In, Hose Outside Dia 1.50 In, Color Black, Max Pressure 150 PSI, Temp Range -35 to 200 F, Brass Fittings, Tube Material Nitrile, Cover Material Vinyl Nitrile, Strong Synthetic Textile Cord with Wire Helix Reinforcement, Meets RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.