Petro Hose, 3 In x 25 Ft, NPSM

VALUE BRAND| Zoro #: G0790745| Mfr #: 4YLR5

$1,139.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790745 Mfr #: 4YLR5
Reinforcement: Spiral Plied Synthetic Fabric with Wire HelixInside Dia.: 3"
Tube Material: NitrileFitting Material: Brass
Fitting Size: 3"Fitting Type: M & F NPSM
Item: Gasoline HoseCouplers: -
Length: 25 ft.Color: Black With Yellow Stripe
Cover Material: Nitrile/PVCOutside Dia.: 3-1/2"
Meets: RMA Class ATemp. Range: -40 Degrees to 200 Degrees F
Country of Origin (subject to change): Canada

Product Description

Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Length 25 Ft, Fitting Size 3 In, Fitting Type M & F NPSM, Hose Outside Dia 3 1/2 In, Color Black With Yellow Stripe, Max Pressure 200 PSI, Temp Range -40 to 200 F, Brass Fitting Material, Tube Material Nitrile, Cover Material Nitrile/PVC, Spiral Plied Synthetic Fabric with Wire Helix Reinforcement, Meets RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.