Petro Hose, 3/4 IDx1.22 ODx50 Ft, 3/4 MNPT

VALUE BRAND| Zoro #: G0287314| Mfr #: 1ZNE6

$720.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287314 Mfr #: 1ZNE6
Reinforcement: Textile Cord, HelixInside Dia.: 3/4"
Tube Material: NitrileFitting Material: Brass
Fitting Size: 3/4"Fitting Type: M NPT & F NPSM
Item: Gasoline HoseCouplers: -
Length: 50 ft.Color: Black
Cover Material: Vinyl NitrileOutside Dia.: 1-7/32"
Meets: RMA Class ATemp. Range: -35 Degrees to 200 Degrees F
Fitting Type: M NPT & F NPSMCouplers: -
Fitting Material: BrassCountry of Origin (subject to change): Canada

Product Description

Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, MNPT Size 3/4 In, Hose Outside Dia 1.22 In, Color Black, Max Pressure 150 PSI, Temp Range -35 to 200 F, Brass Fittings, Tube Material Nitrile, Cover Material Vinyl Nitrile, Strong Synthetic Textile Cord with Wire Helix Reinforcement, Meets RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.