Piano Hinge, 6 ft. L, 3" W

VALUE BRAND| Zoro #: G1328634| Mfr #: 1CCN3

$87.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Door Leaf Width: 1-1/2"
Hole Spacing: 2"
Finish: Antique Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328634 Mfr #: 1CCN3
Door Leaf Width: 1-1/2"Hole Spacing: 2"
Finish: Antique BronzeFrame Leaf Width: 1-1/2"
Ligature Resistant: NoHoles: With
Frame Leaf Thickness: 0.060"Holes per Leaf: 36
Overall Knuckle Height: 1/2"Frame Leaf Height: 72"
Mounting: Full SurfaceOrientation: Non Handed
Item: Continuous HingeHardware: Not included
Material: steelPin Dia.: 1/8"
Pin Type: NonremovableDoor Leaf Thickness: 0.060"
Range of Motion: 180 DegreesDoor Leaf Height: 72"
Pin Material: SteelCountry of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Antique Bronze Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews