LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Piano Hinge, Enamel, 4 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1907753| Mfr #: 1CBD3

$33.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Hole Spacing: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907753 Mfr #: 1CBD3
Pin Type: NonremovableMaterial: steel
Hole Spacing: 2"Hardware: Not included
Door Leaf Thickness: 0.040"Door Leaf Height: 48"
Ligature Resistant: NoOrientation: Non Handed
Pin Dia.: 3/32"Frame Leaf Thickness: 0.040"
Door Leaf Width: 3/4"Range of Motion: 180 Degrees
Finish: Black EnamelHoles per Leaf: 24
Mounting: Full SurfaceOverall Knuckle Height: 1/2"
Frame Leaf Height: 48"Holes: With
Frame Leaf Width: 3/4"Pin Material: Steel
Country of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Black Enamel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews