Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Piano Hinge, Enamel, 6 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1399955| Mfr #: 1CBE6

$34.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Width: 3/4"
Hole Spacing: 2"
Finish: Black Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399955 Mfr #: 1CBE6
Door Leaf Width: 3/4"Hole Spacing: 2"
Finish: Black EnamelFrame Leaf Width: 3/4"
Ligature Resistant: NoHoles: With
Frame Leaf Thickness: 0.040"Holes per Leaf: 36
Overall Knuckle Height: 1/2"Frame Leaf Height: 72"
Mounting: Full SurfaceOrientation: Non Handed
Item: Continuous HingeHardware: Not included
Material: steelPin Dia.: 3/32"
Pin Type: NonremovableDoor Leaf Thickness: 0.040"
Range of Motion: 180 DegreesDoor Leaf Height: 72"
Pin Material: SteelCountry of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Black Enamel Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews