Piercing Screw, #10x1 1/2 In, PK107

VALUE BRAND| Zoro #: G0386197| Mfr #: 1MB50

$9.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386197 Mfr #: 1MB50
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened SteelLength: 1-1/2"
Item: Self-Piercing ScrewFinish: Ceramic
Application: For Exterior Metal WorkHead Height: 0.105"
Meets/Exceeds: ANSI B18.6.4Head Type: Hex Washer Head With Neoprene Washer
Drive Type: Slotted HexSize: #10
Country of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Hardened Steel, Ceramic Coated Finish, Size #10, Length 1 1/2 In, Driver Size 5/16 In, Width of Hex Head 0.305 In, Head Height 0.105 In, Washer Dia 0.500 In, For Exterior Metal Work, Meets/Exceeds ANSI B18.6.4, Package 107

Product Reviews

Save 15%. Sign up for Z-mail.