Piercing Screw, #10x1 In, PK143

VALUE BRAND| Zoro #: G0255893| Mfr #: 1MB41

$6.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255893 Mfr #: 1MB41
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened SteelHead Height: 0.105"
Meets/Exceeds: ANSI B18.6.4Head Type: Hex Washer
Drive Type: Slotted HexSize: #10
Length: 1"Item: Self-Piercing Screw
Finish: Zinc-PlatedApplication: For Thin Metal and Duct Work
Country of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Hardened Steel, Zinc Plated Finish, Size #10, Length 1 In, Driver Size 1/4 In, Width of Hex Head 0.305 In, Head Height 0.105 In, Washer Dia 0.340 In, For Thin Metal And Duct Work, Meets/Exceeds ANSI B18.6.4, Package 143

Product Reviews

Save 15%. Sign up for Z-mail.