Piercing Screw, #10x1 In, PK715

VALUE BRAND| Zoro #: G0878087| Mfr #: 1NB61

$30.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878087 Mfr #: 1NB61
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened SteelSize: #10
Length: 1"Item: Self-Piercing Screw
Finish: Zinc-PlatedApplication: For Thin Metal and Duct Work
Head Height: 0.110"Head Type: Hex Washer
Drive Type: Slotted HexCountry of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Drive Type Slotted Hex, Hardened Steel, Zinc Plated Finish, Size #10, Length 1 In, Driver Size 1/4 In Hex, Width of Hex Head 0.244 In, Head Height 0.110 In, Washer OD 0.340 In, For Thin Metal And Duct Work, Package 715

Product Reviews

Save 15%. Sign up for Z-mail.