Piercing Screw, #10x1/2 In, PK1120

VALUE BRAND| Zoro #: G0528254| Mfr #: 1NB59

$37.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528254 Mfr #: 1NB59
Item: Self-Piercing ScrewHead Type: Hex Washer
System of Measurement: InchDriver Size: 1/4"
Application: For Thin Metal and Duct WorkMaterial: Hardened steel
Length: 1/2"Finish: Zinc-Plated
Head Height: 0.110"Drive Type: Slotted Hex
Size: #10Country of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Drive Type Slotted Hex, Hardened Steel, Zinc Plated Finish, Size #10, Length 1/2 In, Driver Size 1/4 In Hex, Width of Hex Head 0.244 In, Head Height 0.110 In, Washer OD 0.340 In, For Thin Metal And Duct Work, Package 1120

Product Reviews

Save 15%. Sign up for Z-mail.