Piercing Screw, #10x2 In, PK86

VALUE BRAND| Zoro #: G1777754| Mfr #: 1MB51

$8.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777754 Mfr #: 1MB51
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened SteelSize: #10
Length: 2"Item: Self-Piercing Screw
Finish: CeramicApplication: For Exterior Metal Work
Head Height: 0.105"Meets/Exceeds: ANSI B18.6.4
Head Type: Hex Washer Head With Neoprene WasherDrive Type: Slotted Hex
Country of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Hardened Steel, Ceramic Coated Finish, Size #10, Length 2 In, Driver Size 1/4 In, Width of Hex Head 0.305 In, Head Height 0.105 In, Washer Dia 0.500 In, For Exterior Metal Work, Meets/Exceeds ANSI B18.6.4, Package 86

Product Reviews

Save 15%. Sign up for Z-mail.