Piercing Screw, #10x3 In, PK63

VALUE BRAND| Zoro #: G1225305| Mfr #: 1MB53

$8.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1225305 Mfr #: 1MB53
System of Measurement: InchDriver Size: 1/4"
Material: Hardened SteelFinish: Ceramic
Application: For Exterior Metal WorkHead Height: 0.105"
Meets/Exceeds: ANSI B18.6.4Head Type: Hex Washer Head With Neoprene Washer
Drive Type: Slotted HexSize: #10
Length: 3"Item: Self-Piercing Screw
Country of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Hardened Steel, Ceramic Coated Finish, Size #10, Length 3 In, Driver Size 1/4 In, Width of Hex Head 0.305 In, Head Height 0.105 In, Washer Dia 0.500 In, For Exterior Metal Work, Meets/Exceeds ANSI B18.6.4, Package 63

Product Reviews

Save 15%. Sign up for Z-mail.