Piercing Screw, #8x1 1/2 In, PK149

VALUE BRAND| Zoro #: G0742393| Mfr #: 1MB39

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0742393 Mfr #: 1MB39
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened steelItem: Self-Piercing Screw
Finish: Zinc-PlatedApplication: For Thin Metal and Duct Work
Head Height: 0.096"Meets/Exceeds: ANSI B18.6.4
Head Type: Hex WasherDrive Type: Slotted Hex
Size: #8Length: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Hardened Steel, Zinc Plated Finish, Size #8, Length 1 1/2 In, Driver Size 1/4 In, Width of Hex Head 0.244 In, Head Height 0.096 In, Washer Dia 0.340 In, For Thin Metal And Duct Work, Meets/Exceeds ANSI B18.6.4, Package 149

Product Reviews

Save 15%. Sign up for Z-mail.