20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Piercing Screw, #8x1/2 In, PK100

VALUE BRAND| Zoro #: G1623352| Mfr #: 115946

$2.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623352 Mfr #: 115946
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened SteelFinish: Zinc-Plated
Head Dia.: 0.244 to 0.250Head Height: 0.096"
Meets/Exceeds: ASME B18.6.3Head Type: Hex Washer
Drive Type: Slotted/HexSize: #8
Length: 1/2"Item: Tapping Sheet Metal Screw
Country of Origin (subject to change): Multiple

Product Description

Tapping Screw, Head Type Hex Washer, Hardened Steel, Finish Zinc Plated, Size #8, Length 1/2 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.244 to 0.250, Head Height 0.096 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.