JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Piercing Screw, #8x1/2 In, PK1635

VALUE BRAND| Zoro #: G0834601| Mfr #: 1NB55

$36.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834601 Mfr #: 1NB55
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened SteelSize: #8
Length: 1/2"Item: Self-Piercing Screw
Finish: Zinc-PlatedApplication: For Thin Metal and Duct Work
Head Height: 0.110"Head Type: Hex Washer
Drive Type: Slotted HexCountry of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Drive Type Slotted Hex, Hardened Steel, Zinc Plated Finish, Size #8, Length 1/2 In, Driver Size 1/4 In Hex, Width of Hex Head 0.244 In, Head Height 0.110 In, Washer OD 0.340 In, For Thin Metal And Duct Work, Package 1635

Product Reviews

Save 15%. Sign up for Z-mail.