Piercing Screw, #8x3/4 In, PK1225

VALUE BRAND| Zoro #: G2362071| Mfr #: 1NB56

$33.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362071 Mfr #: 1NB56
Driver Size: 1/4"System of Measurement: Inch
Material: Hardened SteelFinish: Zinc-Plated
Application: For Thin Metal and Duct WorkHead Height: 0.110"
Head Type: Hex WasherDrive Type: Slotted Hex
Size: #8Length: 3/4"
Item: Self-Piercing ScrewCountry of Origin (subject to change): Taiwan

Product Description

Self Piercing Screw, Hex Washer Head, Drive Type Slotted Hex, Hardened Steel, Zinc Plated Finish, Size #8, Length 3/4 In, Driver Size 1/4 In Hex, Width of Hex Head 0.244 In, Head Height 0.110 In, Washer OD 0.340 In, For Thin Metal And Duct Work, Package 1225

Product Reviews

Save 15%. Sign up for Z-mail.