LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1" x 10 ft. MNPT Threaded Galvanized Steel Pipe

VALUE BRAND| Zoro #: G0329481| Mfr #: 565-1200GR

$51.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0329481 Mfr #: 565-1200GR
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Item: PipeMetal Detectable: Yes
Overall Pipe Length: 10 ft.Max. Pressure: 1315 psi @ 650 Degrees F
Pipe Size (Nominal): 1"Seamless/Welded: Welded
Country of Origin (subject to change): Mexico

Product Description

Galvanized Pipe, Pipe Size 1 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction Galvanized Steel, Inside Dia. (In.) 1.049, Outside Dia. (In.) 1.315, Wall Thickness (In.) 0.133, Metal Detectable Yes, Standards ASTM A-53

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.