LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/2" x 10 ft. MNPT Threaded Galvanized Steel Pipe

VALUE BRAND| Zoro #: G0811447| Mfr #: 567-1200GR

$83.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0811447 Mfr #: 567-1200GR
Pipe Type: PipeMetal Detectable: Yes
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPT x MNPTItem: Pipe
Overall Pipe Length: 10 ft.Standards: ASTM A-53
Wall Thickness (In.): 0.145Outside Dia. (In.): 1.900
Inside Dia. (In.): 1.610Pipe Size (Nominal): 1-1/2"
Max. Pressure: 300 psi @ 350 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Galvanized Pipe, Pipe Size 1-1/2 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction Galvanized Steel, Inside Dia. (In.) 1.610, Outside Dia. (In.) 1.900, Wall Thickness (In.) 0.145, Metal Detectable Yes, Standards ASTM A-53

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.