JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pipe, 1-1/2 In, Thrd Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G1267804| Mfr #: 717-1200GR

$306.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267804 Mfr #: 717-1200GR
Pipe Type: PipeItem: Pipe
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Outside Dia.: 1-7/8"Inside Dia.: 1-5/8"
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 10 ft.
Seamless/Welded: WeldedWall Thickness: 1/8"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/2 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.755 In., Outside Dia. 1.900 In., Wall Thickness 0.145 In., Weight/Feet Threads 24.604 Lb., , Standards ASTM A312

Product Reviews