Pipe, 1-1/2 In, Thrd Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G0875287| Mfr #: 4TPL9

$442.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875287 Mfr #: 4TPL9
Standards: ASTM A 312Overall Pipe Length: 10 ft.
Max. Pressure: 250 psiPipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Item: PipePipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 1-1/2"
Wall Thickness: 3/16"Outside Dia.: 2"
Inside Dia.: 1-1/2"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 24.604 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.