KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 1-1/2 In, Thrd Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G2305773| Mfr #: 4TNE2

$45.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 18"
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305773 Mfr #: 4TNE2
Max. Pressure: 150 psiOverall Pipe Length: 18"
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 1-3/4"Pipe Type: Pipe
Pipe Size (Nominal): 1-1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Pipe, Pipe Size 1 1/2 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 1.755 In., Outside Dia. 1.900 In., Wall Thickness 0.145 In., Weight/Feet Threads 3.611 Lb., , Standards ASTM A312

Reviews