Pipe, 1-1/2 In, Thrd Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G0695992| Mfr #: 4TPF9

$106.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695992 Mfr #: 4TPF9
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 2 ft.
Wall Thickness: 3/16"Outside Dia.: 2"
Inside Dia.: 1-1/2"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 24 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 4.921 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.