Pipe, 1-1/2 In, Thrd Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G1654581| Mfr #: 4TMV5

$72.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654581 Mfr #: 4TMV5
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Item: PipePipe Type: Pipe
Standards: ASTM A 312Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 3 ft.Seamless/Welded: Seamless
Wall Thickness: 3/16"Outside Dia.: 2"
Inside Dia.: 1-3/4"Max. Pressure: 150 psi
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/2 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.755 In., Outside Dia. 1.900 In., Wall Thickness 0.145 In., Weight/Feet Threads 7.222 Lb., , Standards ASTM A312

Product Reviews