20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pipe, 1-1/2 In, Thrd Both Ends, 48 In, 304

VALUE BRAND| Zoro #: G2237891| Mfr #: 717-480XSGR

$191.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237891 Mfr #: 717-480XSGR
Pipe Schedule: 80Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Overall Pipe Length: 4 ft.Seamless/Welded: Seamless
Wall Thickness: 3/16"Outside Dia.: 1-7/8"
Inside Dia.: 1-1/2"Pipe Size (Nominal): 1-1/2"
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 48 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 9.841 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.