Pipe, 1-1/2 In, Thrd Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G1942832| Mfr #: 4TPJ9

$193.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942832 Mfr #: 4TPJ9
Pipe Schedule: 80Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 5 ft.Max. Pressure: 250 psi
Wall Thickness: 3/16"Inside Dia.: 1-1/2"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Outside Dia.: 2"Seamless/Welded: Seamless
Item: PipeTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 12.302 Lb., Standards ASTM A 312

Reviews