WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe, 1-1/2 In, Thrd Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G0681983| Mfr #: 4TNK5

$159.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pipe Size (Nominal): 1-1/2"
Seamless/Welded: Seamless
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0681983 Mfr #: 4TNK5
Pipe Size (Nominal): 1-1/2"Seamless/Welded: Seamless
Max. Pressure: 150 psiPipe Schedule: 40
Overall Pipe Length: 5 ft.Standards: ASTM A 312
Inside Dia.: 1-3/4"Outside Dia.: 2"
Wall Thickness: 3/16"Pipe Connection Type: Threaded on Both Ends
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/2 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 1.755 In., Outside Dia. 1.900 In., Wall Thickness 0.145 In., Weight/Feet Threads 12.302 Lb., , Standards ASTM A312

Product Reviews