Pipe, 1-1/2 In, Thrd Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G1281551| Mfr #: 4WKH7

$401.75 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/2"
Item: Pipe
Outside Dia.: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1281551 Mfr #: 4WKH7
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Pipe Type: PipeSeamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 2"Item: Pipe
Inside Dia.: 1-1/2"Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 5 ft.Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 12.302 Lb., Standards ASTM A 312

Product Reviews