Pipe, 1-1/2 In, Thrd Both Ends, 72 In, 304

VALUE BRAND| Zoro #: G0919195| Mfr #: 717-720XSGR

$213.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919195 Mfr #: 717-720XSGR
Item: PipePipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Wall Thickness: 3/16"Outside Dia.: 1-7/8"
Inside Dia.: 1-1/2"Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 6 ft.Seamless/Welded: Seamless
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 14.445 Lb., Standards ASTM A 312

Product Reviews