20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pipe, 1-1/2 In, UnThrd, 10 ft., 304

VALUE BRAND| Zoro #: G0382042| Mfr #: 4LGN8

$598.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0382042 Mfr #: 4LGN8
Item: PipePipe Connection Type: Non-Threaded
Overall Pipe Length: 10 ft.Pipe Schedule: 80
Pipe Type: PipePipe Size (Nominal): 1-1/2"
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2"
Inside Dia.: 1-1/2"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Unthreaded Connection, Length 10 Feet, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 24.604 Lb., Standards ASTM-A-312