Pipe, 1-1/2 In, UnThrd, 10 ft., 316

VALUE BRAND| Zoro #: G1999891| Mfr #: 4LGP8

$491.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1999891 Mfr #: 4LGP8
Standards: ASTM A 312Overall Pipe Length: 10 ft.
Max. Pressure: 250 psiPipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Seamless
Item: PipePipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2"
Inside Dia.: 1-1/2"Material (Pipe): 316 Stainless Steel
Pipe Size (Nominal): 1-1/2"Wall Thickness: 3/16"
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/2 In., Unthreaded Connection, Length 10 Feet, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 1.500 In., Outside Dia. 1.900 In., Wall Thickness 0.200 In., Weight/Feet Threads 24.604 Lb., Standards ASTM-A-312

Product Reviews