Pipe, 1-1/2 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G1551837| Mfr #: 717-1200W10LSGR

$150.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551837 Mfr #: 717-1200W10LSGR
Standards: ASTM A 312Pipe Weld Type: Continuous Weld
Overall Pipe Length: 10 ft.Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Item: PipePipe Schedule: 10
Pipe Size (Nominal): 1-1/2"Wall Thickness: 1/8"
Outside Dia.: 1-7/8"Inside Dia.: 1-11/16"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 1 1/2 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 304 Stainless Steel, Inside Dia 1.682 In, Outside Dia 1.9 In, Wall Thickness 0.109 In, Weight/Feet Threads 2.1 Lb, Standards ASTM-A-312

Product Reviews