Zoro Select
1-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 10
Mfr # 737-1200W10LSGR
Zoro # G1846616
Sold in multiples of 3 for $545.97
Item requires special delivery charges. A $34.67 per item surcharge will be applied.
$545.97
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 10
Explore More Products
- ZORO SELECT Pipe Nipple, 3/8 in Pipe Fitting, 1 in Length, MNPT, 304 Stainless Steel T4BNC01
- ZORO SELECT 1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 T4PPD10SL
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNI19
- ZORO SELECT 3/4" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 T4WNE1
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNC04
- ZORO SELECT 1-1/2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T6BNH15
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNK1
- ZORO SELECT 3" x 9-13/16" Push-Fit 316 Stainless Steel Pipe P3-0.8-316
- ZORO SELECT 3/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNC22
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNB25
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 E4BNG04
- Zoro Select Stainless Steel Pipes