Pipe, 1-1/2 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G0341853| Mfr #: 737-1200LSGR

$434.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0341853 Mfr #: 737-1200LSGR
Standards: ASTM A 312Pipe Type: Pipe
Seamless/Welded: WeldedPipe Weld Type: Continuous Weld
Overall Pipe Length: 10 ft.Pipe Connection Type: Non-Threaded
Item: PipePipe Schedule: 40
Pipe Size (Nominal): 1-1/2"Wall Thickness: 1/8"
Outside Dia.: 1-7/8"Inside Dia.: 1-5/8"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 1 1/2 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia 1.61 In, Outside Dia 1.9 In, Wall Thickness 0.145 In, Weight/Feet Threads 2.72 Lb, Standards ASTM-A-312