1-1/4" x 10 ft. MNPT Threaded Galvanized Steel Pipe

VALUE BRAND| Zoro #: G2099106| Mfr #: 5E559

$65.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 1-1/4"
Inside Dia. (In.): 1.380
Pipe Thread Type: MNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099106 Mfr #: 5E559
Pipe Size (Nominal): 1-1/4"Inside Dia. (In.): 1.380
Pipe Thread Type: MNPT x MNPTMetal Detectable: Yes
Max. Pressure: 300 psi @ 350 Degrees FPipe Schedule: 40
Overall Pipe Length: 10 ft.Standards: ASTM A-53
Pipe Connection Type: Threaded on Both EndsOutside Dia. (In.): 1.660
Item: PipeWall Thickness (In.): 0.140
Pipe Type: PipeCountry of Origin (subject to change): Mexico

Description

Galvanized Pipe, Pipe Size 1-1/4 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction Galvanized Steel, Inside Dia. (In.) 1.380, Outside Dia. (In.) 1.660, Wall Thickness (In.) 0.140, Metal Detectable Yes, Standards ASTM A-53

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews