Pipe, 1-1/4 In , Thrd Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G1626502| Mfr #: 716-1200XSGR

$307.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1626502 Mfr #: 716-1200XSGR
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Pipe Schedule: 80Item: Pipe
Pipe Type: PipeOverall Pipe Length: 10 ft.
Outside Dia.: 1-3/4"Inside Dia.: 1-1/4"
Pipe Size (Nominal): 1-1/4"Max. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/4 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.278 In., Outside Dia. 1.660 In., Wall Thickness 0.191 In., Weight/Feet Threads 21.583 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.