Pipe, 1-1/4 In , Thrd Both Ends, 18 In, 304

VALUE BRAND| Zoro #: G2476914| Mfr #: 4TMR7

$31.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476914 Mfr #: 4TMR7
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 18"Wall Thickness: 3/16"
Outside Dia.: 1-3/4"Inside Dia.: 1-1/2"
Pipe Size (Nominal): 1-1/4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/4 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.520 In., Outside Dia. 1.660 In., Wall Thickness 0.140 In., Weight/Feet Threads 3.168 Lb., , Standards ASTM A312

Product Reviews