Pipe, 1-1/4 In , Thrd Both Ends, 18 In, 304

VALUE BRAND| Zoro #: G2037226| Mfr #: 716-180XSGR

$54.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/4"
Item: Pipe
Outside Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2037226 Mfr #: 716-180XSGR
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Pipe Type: PipeItem: Pipe
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-3/4"Inside Dia.: 1-1/4"
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 18"
Seamless/Welded: SeamlessCountry of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/4 In., Threaded On Both End Connection, Length 18 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.278 In., Outside Dia. 1.660 In., Wall Thickness 0.191 In., Weight/Feet Threads 3.168 Lb., Standards ASTM A 312

Product Reviews