BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe, 1-1/4 In , Thrd Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G2400781| Mfr #: 4WKD6

$85.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM A 312
Overall Pipe Length: 18"
Seamless/Welded: Seamless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400781 Mfr #: 4WKD6
Standards: ASTM A 312Overall Pipe Length: 18"
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Outside Dia.: 1-3/4"Pipe Connection Type: Threaded on Both Ends
Wall Thickness: 3/16"Inside Dia.: 1-1/4"
Pipe Type: PipeTemp. Range: -60 Degrees to 450 Degrees F
Pipe Schedule: 80Pipe Size (Nominal): 1-1/4"
Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1 1/4 In., Threaded On Both End Connection, Length 18 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 1.278 In., Outside Dia. 1.660 In., Wall Thickness 0.191 In., Weight/Feet Threads 3.168 Lb., Standards ASTM A 312

Reviews