JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pipe, 1-1/4 In , Thrd Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G1876996| Mfr #: 4TMU1

$48.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876996 Mfr #: 4TMU1
Pipe Type: PipeItem: Pipe
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 2 ft.
Seamless/Welded: SeamlessMax. Pressure: 150 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-3/4"
Inside Dia.: 1-1/2"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/4 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.520 In., Outside Dia. 1.660 In., Wall Thickness 0.140 In., Weight/Feet Threads 4.317 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.