Pipe, 1-1/4 In , Thrd Both Ends, 24 In, 316

VALUE BRAND| Zoro #: G1338443| Mfr #: 4TNF4

$60.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338443 Mfr #: 4TNF4
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessMaterial (Pipe): 316 Stainless Steel
Item: PipePipe Schedule: 40
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-3/4"
Inside Dia.: 1-1/2"Pipe Size (Nominal): 1-1/4"
Overall Pipe Length: 2 ft.Wall Thickness: 3/16"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/4 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 1.520 In., Outside Dia. 1.660 In., Wall Thickness 0.140 In., Weight/Feet Threads 4.317 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.