JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pipe, 1-1/4 In , Thrd Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G1296653| Mfr #: 716-360GR

$87.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296653 Mfr #: 716-360GR
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Type: PipeItem: Pipe
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 3 ft.
Seamless/Welded: WeldedWall Thickness: 1/8"
Outside Dia.: 1-11/16"Inside Dia.: 1-3/8"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/4 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 1.520 In., Outside Dia. 1.660 In., Wall Thickness 0.140 In., Weight/Feet Threads 6.336 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.