Pipe, 1-1/4 In , Thrd Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G1253217| Mfr #: 4TPG8

$109.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/4"
Item: Pipe
Outside Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1253217 Mfr #: 4TPG8
Pipe Type: PipePipe Schedule: 80
Item: PipePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 3 ft.
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-3/4"
Inside Dia.: 1-1/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/4 In., Threaded On Both End Connection, Length 36 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.278 In., Outside Dia. 1.660 In., Wall Thickness 0.191 In., Weight/Feet Threads 6.336 Lb., Standards ASTM A 312

Product Reviews