Pipe, 1-1/4 In , Thrd Both Ends, 36 In, 316

VALUE BRAND| Zoro #: G1901821| Mfr #: 736-360GR

$83.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/2"
Item: Pipe
Outside Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1901821 Mfr #: 736-360GR
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Pipe Type: PipeSeamless/Welded: Seamless
Item: PipeMax. Pressure: 150 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-3/4"
Inside Dia.: 1-1/2"Pipe Size (Nominal): 1-1/4"
Overall Pipe Length: 3 ft.Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/4 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 1.520 In., Outside Dia. 1.660 In., Wall Thickness 0.140 In., Weight/Feet Threads 6.336 Lb., , Standards ASTM A312

Product Reviews