Pipe, 1-1/4 In , Thrd Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G0792811| Mfr #: 4WKG6

$316.93 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/4"
Item: Pipe
Outside Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0792811 Mfr #: 4WKG6
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-3/4"
Item: PipeInside Dia.: 1-1/4"
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 4 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 1 1/4 In., Threaded On Both End Connection, Length 48 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 1.278 In., Outside Dia. 1.660 In., Wall Thickness 0.191 In., Weight/Feet Threads 8.633 Lb., Standards ASTM A 312

Product Reviews