KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 1-1/4 In , Thrd Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G0340286| Mfr #: 4TPJ8

$131.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 5 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340286 Mfr #: 4TPJ8
Max. Pressure: 250 psiOverall Pipe Length: 5 ft.
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 1-3/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 1-1/4"Pipe Type: Pipe
Pipe Size (Nominal): 1-1/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1 1/4 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.278 In., Outside Dia. 1.660 In., Wall Thickness 0.191 In., Weight/Feet Threads 10.792 Lb., Standards ASTM A 312

Reviews