JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pipe, 1-1/4 In , Thrd Both Ends, 72 In, 316

VALUE BRAND| Zoro #: G0764845| Mfr #: 4TNL7

$214.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764845 Mfr #: 4TNL7
Pipe Type: PipeItem: Pipe
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1-3/4"Inside Dia.: 1-1/2"
Pipe Size (Nominal): 1-1/4"Overall Pipe Length: 6 ft.
Max. Pressure: 150 psiWall Thickness: 3/16"
Standards: ASTM A 312Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 1 1/4 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 1.520 In., Outside Dia. 1.660 In., Wall Thickness 0.140 In., Weight/Feet Threads 12.672 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.