KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 1-1/4 In , UnThrd, 10 ft., 316

VALUE BRAND| Zoro #: G1781473| Mfr #: 4LGP7

$310.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 10 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781473 Mfr #: 4LGP7
Max. Pressure: 250 psiOverall Pipe Length: 10 ft.
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 1-3/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 1-1/4"Pipe Type: Pipe
Pipe Size (Nominal): 1-1/4"Pipe Connection Type: Non-Threaded
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 1 1/4 In., Unthreaded Connection, Length 10 Feet, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 1.278 In., Outside Dia. 1.660 In., Wall Thickness 0.191 In., Weight/Feet Threads 21.583 Lb., Standards ASTM-A-312

Reviews